Wall Mount Enclosure With Quarter Turn Latch, NEMA 4, 36 x 30 x 8", Steel/White

Item #: 973103

Cat #: 30208-SD-3R-M2-10-V2-WHITE

UPC: 799038680178

Documents & Guides
Wall Mount Enclosure With Quarter Turn Latch, NEMA 4, 30 x 20 x 8 Inch, Steel/White Powder Coat Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Mount Enclosure With Quarter Turn Latch, NEMA 4, 30 x 20 x 8 Inch, Steel/White Powder Coat Finish
Also known as: 799038680178, 30208-SD-3R-M2-10-V2-WHITE

Specifications

Size: 30 x 20 x 8 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 4
Size: 30 x 20 x 8 in
Material: Steel
Color: White
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)