Liquidtight Connector With Lug, 2" Diameter, Steel With Zinc Finish

Item #: 972935

Cat #: STR200GL

UPC: 66236439012

Sign In or Register to view pricing and more.
Liquidtight Connector With Lug, 2 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish, Includes Sealing Washer

Overview

Liquidtight Connector With Lug, 2 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish, Includes Sealing Washer
American Fittings liquidtight fittings are reusable, and are UL rated for concrete tight and suitable for direct burial.
Also known as: 66236439012, STR200GL

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Allowable Gauge Range: 14 - 4
Material: Steel
Finish: Zinc
Diameter: 2 in
Allowable Gauge Range: 14 - 4

Customer Reviews

No reviews for this product
(0)