Auxiliary Contact, 2 NO 2 NC, Front Mount, Push-in Terminals

Item #: 972929

Cat #: 100-KRFA22Z

UPC: 662074525300

Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact Blocks, Spring Clamp Terminals, Starting at 5-, 2 N.O. / 2 N.C., Shipped In Package Quantities of 1, MCS 100-K, 104-K, 700-K Accessories, 100-K/104-K/700-K

Overview

Auxiliary Contact Blocks, Spring Clamp Terminals, Starting at 5-, 2 N.O. / 2 N.C., Shipped In Package Quantities of 1, MCS 100-K, 104-K, 700-K Accessories, 100-K/104-K/700-K
Bulletin 100-K miniature contactors are designed for commercial and light industrial applications where panel space is at a premium. These miniature devices, while 45 mm wide, are shallower and have less panel depth requirements than standard IEC contactors. The miniature contactors have been designed with flexibility in mind. They are available with AC or DC operating coils, several contact ratings, and optional 2- or 4-pole adder decks in a variety of auxiliary contact configurations.
Also known as: 662074525300, 100-KRFA22Z

Specifications

Type: Auxiliary Contactor, Miniature
Mounting: Front
Poles: 4
Family / Style: 100-K
Type: Auxiliary Contactor, Miniature
Poles: 4
Mounting: Front
Family / Style: 100-K

Customer Reviews

No reviews for this product
(0)