Liquidtight Connector With Lug, 3" Diameter, Steel With Zinc Finish

Item #: 972908

Cat #: STR300GL

UPC: 66236439016

Sign In or Register to view pricing and more.
Liquidtight Connector With Lug, 3 Inch Diameter, 8 - 1/0 AWG, Steel With Zinc Finish, Includes Sealing Washer

Overview

Liquidtight Connector With Lug, 3 Inch Diameter, 8 - 1/0 AWG, Steel With Zinc Finish, Includes Sealing Washer
American Fittings liquidtight fittings are reusable, and are UL rated for concrete tight and suitable for direct burial.
Also known as: 66236439016, STR300GL

Specifications

Diameter: 3 in
Material: Steel
Finish: Zinc
Allowable Gauge Range: 8 - 1/0
Diameter: 3 in
Finish: Zinc
Material: Steel
Allowable Gauge Range: 8 - 1/0

Customer Reviews

No reviews for this product
(0)