Fuse, Tri-Onic®, 600VAC, 300VDC, 350A, Time-Delay, Class RK5, TRS Series

Item #: 97285

Cat #: TRS350R

UPC: 782001749248

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Tri-Onic®, 600 Volt AC, 300 Volt DC, 350 Amp, Time-Delay, Class RK5, TRS Series

Overview

Fuse, Tri-Onic®, 600 Volt AC, 300 Volt DC, 350 Amp, Time-Delay, Class RK5, TRS Series
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Also known as: 782001749248, TRS350R

Specifications

Amps: 350
Mounting: Blade
Material: Polyester
Volts DC: 600
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Amps: 350
Material: Polyester
Speed: Time Delay, Slow Blow
Volts AC: 600
Interrupt Rating AC: 200 kA
Mounting: Blade
Volts DC: 600
Class: RK5
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)