Breaker, 15A, 3P, 480Y/277VAC, Lug-In/Lug-Out, Din Rail

Item #: 9728

Cat #: 1489-A3C150

UPC: 781180896804

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 15A, 3P, 480Y/277VAC, Lug-In/Lug-Out, Din Rail

Overview

Breaker, 15A, 3P, 480Y/277VAC, Lug-In/Lug-Out, Din Rail
Also known as: 781180896804, 1489-A3C150

Specifications

Poles: 3
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 15
Family / Style: 1489
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)