LED High Bay, Wet Location, 5000K, 30000L, 218W, 120-277V

Item #: 972702

Cat #: PHZ-30L-5K-70CRI-AS-PWM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Phuzion LED High Bay, Wet Location, 30000 Lumen, 5000K, 70CRI, Auto Sensing 120-277 Volt, Pendant, White Super Durable, Medium Optics

Overview

Phuzion LED High Bay, Wet Location, 30000 Lumen, 5000K, 70CRI, Auto Sensing 120-277 Volt, Pendant, White Super Durable, Medium Optics
Also known as: PHZ-30L-5K-70CRI-AS-PWM

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Lumens: 30000
Mounting: Pendant
Color: White
Wattage: 218
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 30000
Color: White
Light Technology: LED
Color Rendering Index (CRI): 70
Mounting: Pendant
Wattage: 218
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)