LED Edge Lit Flat Panel, 2x2, 40W, 5000K, 3400L, 100-277VAC

Item #: 972699

Cat #: ASD-ELP22D4050

UPC: 859961005018

Sign In or Register to view pricing and more.
Documents & Guides
LED Edge Lit Flat Panel, 2 x 2, 40 Watt, 5000K, 3400 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming

Overview

LED Edge Lit Flat Panel, 2 x 2, 40 Watt, 5000K, 3400 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming
Also known as: 859961005018, ASD-ELP22D4050

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Wattage: 40
Length: 24 in , 2 ft
Lumens: 3400
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 40
Lumens: 3400
Light Technology: LED
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Volts AC: 100 - 277
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)