LED Replacement Lamp

Item #: 972630
Cat #: S9222
UPC: 045923092220
Sign In or Register to view pricing and more.
Documents & Guides
Indicator Lamp, LED Replacement for Halogen. Wattage: 2.3W, Volts: 12V, Base: Bayonet Single Contact Base; BA15S, Color: 3000K Warm White

Overview

Indicator Lamp, LED Replacement for Halogen. Wattage: 2.3W, Volts: 12V, Base: Bayonet Single Contact Base; BA15S, Color: 3000K Warm White
Also known as: 045923092220, S9222

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Type: Miniature
Shape: T3 (Tubular)
Lumens: 180
Color: White
Wattage: 2, 2.300
Light Technology: LED
Color Temperature: 3000 (Warm White)
Type: Miniature
Lumens: 180
Wattage: 2, 2.300
Volts AC: 12
Shape: T3 (Tubular)
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)