Eaton 10250T pushbutton

Item #: 972597

Cat #: 10250T580C48-1X

UPC: 782114705407

Sign In or Register to view pricing and more.
Documents & Guides
Eaton 30.5 mm Heavy-Duty Push-Pull Unit,Factory Assembled,Standard 40 mm Actuator (Lens),Green,Plastic Bus,1NO-1NC,Illuminated,120 MB Lamp,Incandescent, resistor,120 Vac/Vdc Light Unit,Two-position,Maintained push and pull,10250T Series

Overview

Eaton 30.5 mm Heavy-Duty Push-Pull Unit,Factory Assembled,Standard 40 mm Actuator (Lens),Green,Plastic Bus,1NO-1NC,Illuminated,120 MB Lamp,Incandescent, resistor,120 Vac/Vdc Light Unit,Two-position,Maintained push and pull,10250T Series
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114705407, 10250T580C48-1X

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)