4' 16.5W T8 LED HO Lamp, 40K

Item #: 972430

Cat #: 16.5T8-LED/48-4000-IF-10/1-UHO

UPC: 046677463144

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 16.5W, Ultra High Output, 120-277V , Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2250(LBF); 2500(NBF); 3050(HBF), CRI: 83, Color Temperature: 4000K, Rated Average Life: 50,000-70,000 Hrs. *Philips Part # 46314-1 120-277/347V ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts***

Overview

LED Lamp, 16.5W, Ultra High Output, 120-277V , Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2250(LBF); 2500(NBF); 3050(HBF), CRI: 83, Color Temperature: 4000K, Rated Average Life: 50,000-70,000 Hrs. *Philips Part # 46314-1 120-277/347V ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts***
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677463144, 16.5T8-LED/48-4000-IF-10/1-UHO

Specifications

Wattage: 16.500
Lumens: 2500, 3050, 2250
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Volts AC: 347
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 16.500
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 2500, 3050, 2250
Shape: T8 (Tubular)
Volts AC: 347
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)