10 AWG THW Stranded Copper, White, 500'

Item #: 972322

Cat #: THW10STRWHT500RL

UPC: 980100215118

Documents & Guides
10 AWG THW Stranded Copper, White, 500 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 AWG THW Stranded Copper, White, 500 Foot Reel
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100215118, THW10STRWHT500RL

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Color: White
Conductors: 1
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)