HMI Enclosure, 4X, 16x16x6

Item #: 97222

Cat #: CCC48S404016

UPC: 783510460396

Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel HMI Enclosures, Type 4X, Material: Stainless Steel, Dimensions: 15.75" x 15.75" x 6.3"

Overview

Stainless Steel HMI Enclosures, Type 4X, Material: Stainless Steel, Dimensions: 15.75" x 15.75" x 6.3"
A favorite with the food and pharmaceutical industries, these stainless steel, front-door control enclosures are ideal for applications that require corrosion resistance and the suspension of process and control equipment for easy cleaning. Use these enclosures with the CS480 and CS600 Pendant Arm Systems.
Also known as: 783510460396, CCC48S404016

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)