1IN X8000 CORR PE ORG W/1130LB TAPE

Item #: 972151

Cat #: A5D2S1JNNB8000

UPC: 034481178736

Sign In or Register to view pricing and more.
Documents & Guides
High Density Poluethylene Duct, 1 Inch, Corrugated, Orange, No Stripes, 1130 Pound Pull Tape, 8000 foot.

Overview

High Density Poluethylene Duct, 1 Inch, Corrugated, Orange, No Stripes, 1130 Pound Pull Tape, 8000 foot.
High Density Polyethylene Duct, 1 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1,130 Pound Pull Tape, Length 8,000 Feet
Also known as: 034481178736, A5D2S1JNNB8000

Specifications

Diameter: 1 in
Color: Orange
Material: Polyethylene
Length: 8000 ft
Diameter: 1 in
Material: Polyethylene
Color: Orange
Length: 8000 ft

Customer Reviews

No reviews for this product
(0)