LED Recessed Downlight Kit, 6", 21W, 1500 Lumens, 3500K

Item #: 972121
Cat #: LEDRT61500HO835
UPC: 046135725296
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight Kit, 6" Housing, 21W (Replaces 26W & 32W CFL), High Output, 80 CRI, 1500 Lumens, 3500K, Dimmable, Rated Life Hours: 50,000

Overview

LED Recessed Downlight Kit, 6" Housing, 21W (Replaces 26W & 32W CFL), High Output, 80 CRI, 1500 Lumens, 3500K, Dimmable, Rated Life Hours: 50,000
Also known as: 046135725296, LEDRT61500HO835

Specifications

Volts AC: 120
Wattage: 21
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Wattage: 21
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)