16 watt; 9" Flush Mount LED Fixture; 3000K; Square Shape; White Finish; 120V

Item #: 972095
Cat #: S9343
UPC:
Sign In or Register to view pricing and more.
16 watt; 9" Flush Mount LED Fixture; 3000K; Square Shape; White Finish; 120V

Overview

16 watt; 9" Flush Mount LED Fixture; 3000K; Square Shape; White Finish; 120V
Also known as: S9343

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Volts AC: 120
Color: White
Wattage: 16
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 16
Light Technology: LED
Mounting: Flush
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)