LED High Bay, Wet Location, 5000K, 30000L, 218W, 277V

Item #: 971935

Cat #: PHZ30L5K70CRI27PWNCDPL7158PF121A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Phuzion LED High Bay, Wet Location, 30000 Lumen, 5000K, 70CRI, 277 Volt, Pendant, White Super Durable, Narrow Optics, 277V Cord & Plug, 8 Foot Cord, Safety Hook, 3/4 Inch Male

Overview

Phuzion LED High Bay, Wet Location, 30000 Lumen, 5000K, 70CRI, 277 Volt, Pendant, White Super Durable, Narrow Optics, 277V Cord & Plug, 8 Foot Cord, Safety Hook, 3/4 Inch Male
The Phuzion™ LED luminaire takes high-bay lighting to new levels of lumen output and temperature tolerance. Combining the latest in LED technology with the legendary illuminating dynamics of Holophane's prismatic borosilicate glass, the Phuzion LED high bay delivers unparalleled performance and reliability
Also known as: PHZ30L5K70CRI27PWNCDPL7158PF121A

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Lumens: 30000
Volts AC: 277
Mounting: Pendant
Color: White
Wattage: 218
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 30000
Mounting: Pendant
Wattage: 218
Color Rendering Index (CRI): 70
Volts AC: 277
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)