LED Canopy Light

Item #: 971897

Cat #: E.CC5L03NW

UPC: 840187135153

Sign In or Register to view pricing and more.
Documents & Guides
LED Canopy Light, 36W, 120-277V, 3618 Lumen, 4000K

Overview

LED Canopy Light, 36W, 120-277V, 3618 Lumen, 4000K
Also known as: 840187135153, E.CC5L03NW

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 36
Type: Luminaire
Color: White
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 36
Color: White
Volts AC: 120, 277
Type: Luminaire
Light Technology: LED

Customer Reviews

No reviews for this product
(0)