40W T5 Circline Fluorescent Lamp, 27K

Item #: 971753

Cat #: S8164

UPC: 045923081644

Sign In or Register to view pricing and more.
Documents & Guides
40 Watt; T5; Circline Fluorescent; 2700K Warm White; 82 CRI; 4-Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

40 Watt; T5; Circline Fluorescent; 2700K Warm White; 82 CRI; 4-Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923081644, S8164

Specifications

Shape: T5 (Circular)
Lumens: 3300
Color Rendering Index (CRI): 82
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (G10q)
Shape: T5 (Circular)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Dimmable: No
Lumens: 3300
Wattage: 40
Light Technology: Fluorescent
Base: 4-Pin (G10q)

Customer Reviews

No reviews for this product
(0)