This product has been discontinued.
![Stairwell LED Fixture, RF Technology Stairwell LED Fixture, RF Technology](https://rexel-cdn.com/products/lutfxswlx2l.jpg?i=3E5FBFB1-3725-4543-B019-F70EA8B6C849&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Stairwell LED Fixture, RF Technology. 40W, 120/277V, 4000 Lumens, 4000K. Length: 4 ft.
Overview
Stairwell LED Fixture, RF Technology. 40W, 120/277V, 4000 Lumens, 4000K. Length: 4 ft.
Also known as: FXSWLX4H
Specifications
Type: | Strip Fixture |
Mounting: | Device |
Wattage: | 40 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Type: | Strip Fixture |
Wattage: | 40 |
Volts AC Range: | 120 - 277 |
Mounting: | Device |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)