Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Green 25'

Item #: 971525

Cat #: 576-120-025

UPC: 884815779906

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 25 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 25 ft.
Also known as: 884815779906, 576-120-025

Specifications

Length: 25 ft
Gauge: 24
Color: Green
Material: Copper
Conductors: 4 Pair
Length: 25 ft
Color: Green
Conductors: 4 Pair
Gauge: 24
Material: Copper

Customer Reviews

No reviews for this product
(0)