Cam-Type, Detachable Male Plug Set Screw, 125A, Black
Item #: 971393
Cat #: 15D21-UE
UPC: 078477708583
Documents & Guides
Male, Plug, Detachable, Single Set Screw, 8-2 Awg, 125 Amp Max., 15 Series Tapernose, Commercial Grade, Ect Cam-type Connector - Black
Sign In or Register to view pricing and more.
Overview
Male, Plug, Detachable, Single Set Screw, 8-2 Awg, 125 Amp Max., 15 Series Tapernose, Commercial Grade, Ect Cam-type Connector - Black
Rhino-Hide 15 Series Male Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, #8 - #2 AWG, 150 Amp Max, Type 3R "While-in-Use"-Black
Also known as: 078477708583, 15D21-UE
Specifications
Type: | Single Set Screw |
Amps: | 125 |
Color: | Black |
Volts AC: | 600 |
Type: | Single Set Screw |
Color: | Black |
Amps: | 125 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)