16/2 AWG, CMR/CL3R, Non-Plenum, Unshielded, Multi-Conductor Cable

Item #: 971371

Cat #: 57567901

UPC: 079407830459

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Wire, 16 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.164", Color: Gray, Pull-Pack Length: 1000 ft.

Overview

Electronic Wire, 16 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.164", Color: Gray, Pull-Pack Length: 1000 ft.
Also known as: 079407830459, 57567901

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Gauge: 16
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Length: 1000 ft
Color: Gray
Jacket: Riser
Conductors: 2
Material: Copper
Gauge: 16
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)