18 mm Barrel Inductive Prox Sensor

Item #: 971356

Cat #: 872C-M8BN18-D4

UPC: 887172864193

Sign In or Register to view pricing and more.
Documents & Guides
ALB 872C-M8BN18-D4 18 MM BARR

Overview

ALB 872C-M8BN18-D4 18 MM BARR
Also known as: 887172864193, 872C-M8BN18-D4

Specifications

Diameter: 18 mm
Amps: 0.200
Range: 8 mm
Material: Nickel Plated Brass
IP/NEMA Rating: IP67, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Pins: 4
Family / Style: WorldProx
Mounting: Threaded
Volts DC Range: 10 - 30
Diameter: 18 mm
Range: 8 mm
IP/NEMA Rating: IP67, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Family / Style: WorldProx
Volts DC Range: 10 - 30
Amps: 0.200
Material: Nickel Plated Brass
Pins: 4
Mounting: Threaded

Customer Reviews

No reviews for this product
(0)