6X48X45 GRAY PVC CTD LRELL STL

Item #: 971288

Cat #: LRELL6X4845-G

UPC: 704508030537

Sign In or Register to view pricing and more.
Documents & Guides
OCA LRELL6X4845-G PVC CTD ELB

Overview

OCA LRELL6X4845-G PVC CTD ELB
Also known as: 704508030537, LRELL6X4845-G

Specifications

Color: Gray
Diameter: 6 in
Angle: 45°
Material: PVC Coated Steel
Sweep Radius: 48 in
Color: Gray
Angle: 45°
Sweep Radius: 48 in
Diameter: 6 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)