Enclosure 168.5x168.5x117.4mm

Item #: 97125

Cat #: Q181813PCE

UPC: 783510142698

Documents & Guides
QLine E, Type 4X, 175x175x124mm, Polycarbonate
Sign In or Register to view pricing and more.

No associated products found.

Overview

QLine E, Type 4X, 175x175x124mm, Polycarbonate
nVent HOFFMAN HOFQ181813PCE QLine E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLine products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510142698, Q181813PCE

Specifications

IP/NEMA Rating: IP66, NEMA 4
Color: Brown
Material: Polycarbonate, Copper
IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate, Copper
Color: Brown

Customer Reviews

No reviews for this product
(0)