36x30x8

Item #: 97118

Cat #: WS363008SS

UPC: 783510131166

Sign In or Register to view pricing and more.
WaterShed, Type 4X, 36.00x30.00x8.00, SS Type 304

Overview

WaterShed, Type 4X, 36.00x30.00x8.00, SS Type 304
Specifically designed for use in sanitary washdown production environments, particularly food and beverage manufacturing. HOFFMAN WaterShed Enclosures feature a sloped top, sloped door edges, bullet-style hinges and additional unique features that facilitate washdown runoff.
Also known as: 783510131166, WS363008SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Wall
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)