VERTICAL INSIDE 30 DEG BEND

Item #: 970915

Cat #: 6A-12-30VI12

UPC: 781011208004

Documents & Guides
No Documents Available
VERTICAL INSIDE 30 DEG BEND
Sign In or Register to view pricing and more.

No associated products found.

Overview

VERTICAL INSIDE 30 DEG BEND
Also known as: 781011208004, 6A-12-30VI12

Specifications

Width: 12 in
Length: 12 ft
Material: Aluminum
Width: 12 in
Material: Aluminum
Length: 12 ft

Customer Reviews

No reviews for this product
(0)