VERTICAL OUTSIDE 30 DEG BEND

Item #: 970905
Cat #: 6A-12-30VO12
UPC: 781011208011
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
VERTICAL OUTSIDE 30 DEG BEND

Overview

VERTICAL OUTSIDE 30 DEG BEND
Also known as: 781011208011, 6A-12-30VO12

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Length: 2 ft
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 2 ft
Dimmable: Yes
Wattage: 32
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)