BLM ECP84402T-4 100HP 3565RPM

Item #: 970445

Cat #: ECP84402T-4

UPC: 781568295663

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP84402T-4 100HP 3565RPM

Overview

BLM ECP84402T-4 100HP 3565RPM
Also known as: 781568295663, ECP84402T-4

Specifications

Phase: 3
Horsepower: 100
Amps: 60
Phase: 3
Amps: 60
Horsepower: 100

Customer Reviews

No reviews for this product
(0)