BRANCH/2P CCTBRKR/C CURVE/25A

Item #: 970398

Cat #: BR2C25AC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BRANCH/2P CCTBRKR/C CURVE/25A

Overview

BRANCH/2P CCTBRKR/C CURVE/25A
Also known as: BR2C25AC

Specifications

Poles: 2
Volts AC: 277, 240, 480Y
Volts DC: 125
Mounting: DIN Rail
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 125
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 277, 240, 480Y
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)