Class RK5 Dual-Element, Time Lag (Slo-Blow)

Item #: 97024

Cat #: FLNR.800

UPC: 079458000887

Sign In or Register to view pricing and more.
Documents & Guides
fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 8/10 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250vac/125 Vdc, Fe

Overview

fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 8/10 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250vac/125 Vdc, Fe
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses. Applications: Service entrance switches; Transformers; Switchboard main and feeder switches; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.
Also known as: 079458000887, FLNR.800

Specifications

Length: 2 in
Type: Class RK5, General Purpose
Volts DC: 125
Diameter: 9/16 in
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Mounting: Cartridge
Amps: 0.800
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating DC: 20 kA
Length: 2 in
Volts DC: 125
Speed: Time Delay, Slow Blow
Volts AC: 250
Amps: 0.800
Family / Style: FLN
Type: Class RK5, General Purpose
Diameter: 9/16 in
Class: RK5
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)