Terminal Block, 3 Level, Feed Through, Fuse Circuit, Ground Point

Item #: 97022

Cat #: 1492-JDG3FB

UPC: 662074734474

Documents & Guides
Terminal Block, 3 Level, 20 Amp Feed Through, 10 Amp Fuse Circuit, Ground Point, 300 Volt AC/DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 3 Level, 20 Amp Feed Through, 10 Amp Fuse Circuit, Ground Point, 300 Volt AC/DC
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JDG3FB from Rockwell Automation® is a gray 8 x 91. 5 x57. 8 mm (0. 31 x 3. 6 x 2. 28 IN) terminal block with one pole and screw connections. It is a three-level block with feed-through circuit plus hinged-arm fuse circuit and ground point. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074734474, 1492-JDG3FB

Specifications

Type: Terminal Block, 3 Level
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray/Green
Amps: 20
Volts DC: 300
Allowable Gauge Range: 22 - 12
Type: Terminal Block, 3 Level
Family / Style: 1492
Color: Gray/Green
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)