12W A19 LED Lamp, 50K

Item #: 970174

Cat #: LED12A19F85010YVRP

UPC: 046135792939

Documents & Guides
LED Lamp, 12 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Rated Hours: 11000, Standard Case Qty: 6 *Sylvania Part # 79293*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, 12 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Rated Hours: 11000, Standard Case Qty: 6 *Sylvania Part # 79293*
Rated up to 11000 hr at 70% Lumens maintenance, contractor series LED A19 lamps offer years of service and reduce energy and maintenance costs. Contractor series LED A19 lamps are environmentally preferred products. They are RoHS compliant and contain no mercury, lead or other hazardous materials. They emit no UV or IR radiation. A CRI of 80+ ensures good color definition. These lamps offer a great value where a non-dimmable, semi-directional lamp is appropriate in both homes and businesses.
Also known as: 046135792939, LED12A19F85010YVRP

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 12
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Wattage: 12
Lumens: 1100
Shape: A19 (Arbitrary)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)