Wall Bracket, 16" Slider, Steel

Item #: 970157

Cat #: W16SSL

UPC: 800388058224

Sign In or Register to view pricing and more.
Documents & Guides
Wall Bracket, 16" Slider, Height: 6", Width: 16.75", Steel

Overview

Wall Bracket, 16" Slider, Height: 6", Width: 16.75", Steel
Also known as: 800388058224, W16SSL

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)