E10 Series Light Industrial Toggle Switch

Item #: 97009

Cat #: E10T106AS

UPC: 782113697512

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, 1-pole, Single Throw, 6 Amp At 125 Vac, Up Position: On, Down Position: Off, Screw Terminals

Overview

Toggle Switch, 1-pole, Single Throw, 6 Amp At 125 Vac, Up Position: On, Down Position: Off, Screw Terminals
Also known as: 782113697512, E10T106AS

Specifications

Type: Toggle Switch
Amps: 6, 3
Color: Metallic
Poles: 1
Volts AC: 250, 125
Type: Toggle Switch
Color: Metallic
Volts AC: 250, 125
Amps: 6, 3
Poles: 1

Customer Reviews

No reviews for this product
(0)