9W A19 LED Lamp, 50K

Item #: 970054

Cat #: S9597

UPC: 045923095979

Sign In or Register to view pricing and more.
Documents & Guides
SAT S9597 9 WATT; A19 LED; FROSTED; 5000K MEDIUM BASE; 200FT BEAM SPREAD; 120 VOLTS; NON-DIMMABLE; 4-PACK

Overview

SAT S9597 9 WATT; A19 LED; FROSTED; 5000K MEDIUM BASE; 200FT BEAM SPREAD; 120 VOLTS; NON-DIMMABLE; 4-PACK
Also known as: 045923095979, S9597

Specifications

Wattage: 10, 9
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 10, 9
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Base: Medium Screw (E26)
Lumens: 800

Customer Reviews

No reviews for this product
(0)