Keyboard Shelf, mini

Item #: 96984

Cat #: P19KBSM

UPC: 783510102456

Sign In or Register to view pricing and more.
Documents & Guides
Pull-Out Shelf for Mini Keyboard, 2U, Black, Steel

Overview

Pull-Out Shelf for Mini Keyboard, 2U, Black, Steel
Pull-Out Shelf for Mini Keyboard mounts either in a cabinet or on a 19-in. open-frame rack and fits a 16.25-in. (413-mm) wide keyboard. When closed, all parts slide between rack angles. Keyboard tray slides out 8.94 in. (227 mm). 16 gauge steel with RAL 9005 black polyester powder paint finish.
Also known as: 783510102456, P19KBSM

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)