Cable Tie Natural 5" 40lb 100

Item #: 969797

Cat #: 540

UPC: 662381041920

Sign In or Register to view pricing and more.
Documents & Guides
NSI 540 5.5" CABLE TIE NATURA

Overview

NSI 540 5.5" CABLE TIE NATURA
Also known as: 662381041920, 540

Specifications

Color: Natural
Material: Nylon
Length: 5.500 in
Color: Natural
Length: 5.500 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)