Fuse Holder CLS T Block

Item #: 969597

Cat #: LFT302001CS

UPC: 079458938708

Sign In or Register to view pricing and more.
Documents & Guides
200A, 300V, 1 Pole Fuse Holder CLS T Block

Overview

200A, 300V, 1 Pole Fuse Holder CLS T Block
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.
Also known as: 079458938708, LFT302001CS

Specifications

Amps: 200
Class: T
Volts AC: 300
Type: Fuse Block
Mounting: Box Lug
Poles: 1
Standards: California Proposition 65
Amps: 200
Volts AC: 300
Mounting: Box Lug
Standards: California Proposition 65
Class: T
Type: Fuse Block
Poles: 1

Customer Reviews

No reviews for this product
(0)