This product has been discontinued.
12W PAR38 LED Lamp, 30K
Item #: 969595
Cat #: 12PAR38/LED/830/F35/DIM-ULW-SO-120V
UPC: 046677460105
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 12W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. Energy Star Rated.
Overview
LED Lamp, 12W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. Energy Star Rated.
Also known as: 046677460105, 12PAR38/LED/830/F35/DIM-ULW-SO-120V
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 12 |
Volts AC: | 120 |
Lumens: | 1100 |
Type: | Outdoor |
Color Rendering Index (CRI): | 80 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 35° |
Color Temperature: | 3000 (Warm White) |
Wattage: | 12 |
Lumens: | 1100 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Angle: | 35° |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Type: | Outdoor |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)