Variable Speed Drive, Altivar 71, 15kW, 20HP, With Heat Sink

Item #: 96957

Cat #: ATV71HD15N4

UPC: 785901499664

Documents & Guides
Variable Speed Drive, Altivar 71, 15 kW, 20 HP, 33 Amp, With Heat Sink, 480 Volt AC, 3-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Variable Speed Drive, Altivar 71, 15 kW, 20 HP, 33 Amp, With Heat Sink, 480 Volt AC, 3-Phase
Also known as: 785901499664, ATV71HD15N4

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Volts AC: 480
Horsepower: 20
Amps: 33
Family / Style: Altivar
Wattage: 15 kW
Standards: California Proposition 65
Phase: 3
Volts AC: 480
Amps: 33
Wattage: 15 kW
Mounting: Panel, DIN Rail
Horsepower: 20
Family / Style: Altivar
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)