SRML Apparatus & Motor Lead Wire, 16 AWG, Green, 500'

Item #: 96943

Cat #: SRML16STRGRN500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SRML Apparatus & Motor Lead Wire, 16 AWG, Green, 500', Stranded Copper, 150°/200°, 600 Volt

Overview

SRML Apparatus & Motor Lead Wire, 16 AWG, Green, 500', Stranded Copper, 150°/200°, 600 Volt
Also known as: SRML16STRGRN500RL

Specifications

Color: Green
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Color: Green
Material: Copper
Conductors: 1
Length: 500 ft
Volts AC: 600
Gauge: 16

Customer Reviews

No reviews for this product
(0)