LED High Bay, 60000 Lumen, 480 Watt, 277VAC, 5000K

Item #: 969373
Cat #: H6UGNN44N-SNNG
UPC: 056020923980
Sign In or Register to view pricing and more.
Documents & Guides
Vigilant LED High Bay, Narrow, 60000 Lumen, 480 Watt, 277 Volt AC, Neutral White, Clear Tempered Glass Lens

Overview

Vigilant LED High Bay, Narrow, 60000 Lumen, 480 Watt, 277 Volt AC, Neutral White, Clear Tempered Glass Lens
Also known as: 056020923980, H6UGNN44N-SNNG

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 277
Color: Gray
Wattage: 480
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Gray
Light Technology: LED
Volts AC: 277
Wattage: 480

Customer Reviews

No reviews for this product
(0)