8 AWG, 30-Strand, White, MTW, 500'

Item #: 969172

Cat #: 411090501

UPC: 029892259846

Documents & Guides
No Documents Available
8 AWG, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 500' Spool.
Sign In or Register to view pricing and more.

No associated products found.

Overview

8 AWG, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 500' Spool.
Also known as: 029892259846, 411090501

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Color: White
Conductors: 1

Customer Reviews

No reviews for this product
(0)