Breaker, 20A, 3P, 480Y/277VAC

Item #: 9691

Cat #: 1489-A3C200

UPC: 781180896828

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Circuit Breaker, 20 Amp, 3-pole, 480Y / 277 Volt AC, Trip Curve C, DIN Rail Mount

Overview

Circuit Breaker, 20 Amp, 3-pole, 480Y / 277 Volt AC, Trip Curve C, DIN Rail Mount
Also known as: 781180896828, 1489-A3C200

Specifications

Poles: 3
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve C
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 14 kA
Family / Style: 1489
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)