3 Button with Raise/Lower Keypad, Biscuit

Item #: 969035

Cat #: RRD-H3BSRL-BI

UPC: 027557986151

Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 Hybrid Keypad, 3-Button With Raise/Lower Keypad and 450W/450VA Two-Wire or Neutral-Wire Dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, Biscuit

Overview

RadioRA 2 Hybrid Keypad, 3-Button With Raise/Lower Keypad and 450W/450VA Two-Wire or Neutral-Wire Dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, Biscuit
Also known as: 027557986151, RRD-H3BSRL-BI

Specifications

Wattage: 450
Type: Magnetic Low-Voltage, 3 Button, Dual Group, Raise/Lower
Volts AC: 120
Color: Biscuit
Mounting: Knuckle
Volt Amps: 450
Light Technology: Halogen, Incandescent
Wattage: 450
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Type: Magnetic Low-Voltage, 3 Button, Dual Group, Raise/Lower
Color: Biscuit
Volt Amps: 450

Customer Reviews

No reviews for this product
(0)