

Fuse Holder, Class J Modular, 2-Pole, 30 Amp, DIN/Panel Mount
Item #: 9690
Cat #: CH30J2I
UPC: 051712630856
Documents & Guides
Fuse Holder, Class J Modular, 2-Pole, 30 Amp, DIN/Panel Mount
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fuse Holder, Class J Modular, 2-Pole, 30 Amp, DIN/Panel Mount
The Eaton Bussmann, easyID™ series fuse holders feature improved electrical safety with IP20 finger safe construction with a lockout or tagout feature. The three phase fuse extraction assures all phases are opened for service work.
Also known as: 051712630856, CH30J2I
Specifications
Type: | Fuse Holder, Class J |
Mounting: | Panel |
Poles: | 2 |
Amps: | 30 |
Class: | J |
Volts AC: | 600 |
Type: | Fuse Holder, Class J |
Poles: | 2 |
Class: | J |
Mounting: | Panel |
Amps: | 30 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)