Dimmable Filament LED Lamp, 4.5W, 120V

Item #: 968963

Cat #: 4.5FG25DIM/827/SB

UPC: 737212978260

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable Filament LED Lamp, 4.5W, Base: Medium (E26), Volts: 120, Lumens: 400, Color Temp.: 2700K, Rated Life: 25,000 Hrs

Overview

Dimmable Filament LED Lamp, 4.5W, Base: Medium (E26), Volts: 120, Lumens: 400, Color Temp.: 2700K, Rated Life: 25,000 Hrs
Also known as: 737212978260, 4.5FG25DIM/827/SB

Specifications

Wattage: 4.500
Light Technology: LED
Wattage: 4.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)