3.5W B10 LED Lamp, 27K

Item #: 968960

Cat #: 3.5FB10DIM/827

UPC: 672713578864

Sign In or Register to view pricing and more.
Dimmable Filament LED Lamp 3.5W, 120VDimmable Filament LED Lamp, 3.5W, Bulb: B10, Base: Candelabra (E12), Volts: 120V, Lumens: 320, Color Temperature: 2700K, CRI: 80, Rated Lifetime - L70: 15,000 Hrs.

Overview

Dimmable Filament LED Lamp 3.5W, 120VDimmable Filament LED Lamp, 3.5W, Bulb: B10, Base: Candelabra (E12), Volts: 120V, Lumens: 320, Color Temperature: 2700K, CRI: 80, Rated Lifetime - L70: 15,000 Hrs.
Also known as: 672713578864, 3.5FB10DIM/827

Specifications

Volts AC: 120
Shape: B10 (Blunt Tip)
Color Rendering Index (CRI): 80
Lumens: 320
Color Temperature: 2700 (Warm White)
Wattage: 3.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Shape: B10 (Blunt Tip)
Lumens: 320
Wattage: 3.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)